-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Connection Size | 1" / 3/4" NPT |
|---|---|
| Connection Type | Npt |
| Flow Rate | 0.1-50 GPM |
| Max. Fluid Temp. | 225°F |
| Max. Pressure | 100 psi |
| Min. Ambient Temp. | 32 F |
| Min. Fluid Temp. | 32°F |
| Switch Enclosure | NEMA 1 |
|---|---|
| Switch Enclosure Rating | Nema1 |
| Switch Type | Spdt Snap Switch |
| Type | 1/3 HP, General Purpose, Electrically Operated |
| Voltage | 120/240 |
| Wetted Materials | Brass, EPDM |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)