-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Bore Dia. | 3" |
| Color | Black |
| Column Load | 17670 lbs. |
| Cylinder Style | Tie-Rod |
| Duty Rating | Standard Duty |
| Extended Length | 22 1/4" |
| Finish | Black |
| Includes | Pins And Clips |
| Max. Pressure | 2500 psi |
| Pin Dia. | 1" |
| Piston Material | Ductile Iron |
| Piston Rod | High Tensile Strength |
| Port Type | 1/2" , NPT |
| Retract | 16 1/4" |
|---|---|
| Retracted Length | 16 1/4" |
| Rod Dia. | 1 1/4" |
| Rod Seal | Polypak |
| Rod Seal Type | Polypak |
| Rod Thread Size | 1 1/4"-12 |
| Single Acting/double Acting | Double Acting |
| Stroke | 6" |
| Stroke Length | 6" |
| Temp. Range | -20°F to +220°F |
| Tie Rods | High Tensile |
| Tube Material | Precision Honed Steel |
| Tubes | Precision Honed Steel |
| Type | Double Acting Tie Rod Style |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 55.63 |
| Width (cm) | 11.94 |
| HS Code | 8412210015 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 10.89 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)