-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heat Gun |
|---|---|
| Air Volume | 23 CFM |
| Amps | 7A |
| Application | General Purpose |
| Brushless Motor | No |
| Esd-safe | No |
| Heat Control Switch | Turn Dial |
| Heat Gun Handle Style | Pistol |
| Heating Element Material | Ceramic |
| Includes | Heat Gun, Stand And Manual, Die-Cast Aluminum Housing, Rocker Switch, Shrink Tubing And Packaging, Bend Plastics, Cure Adhesives, Dry And Heat Parts, Strip Paint, Defrost Frozen Pipes, Heat Sensitive Materials, Solder/Desolder And More |
| Lcd Display | No |
| Power Source | Corded |
|---|---|
| Stand Included | Yes |
| Switch Type | Rocker |
| Temp. Range | 750°F |
| Temp. Settings | Variable |
| Temperature Lock | No |
| Temperature Range | Ambient to 750°F |
| Voltage | 240V AC |
| Watts | 1680 W |
| Standards | UL AND CUL LISTED |
| Height (cm) | 25.65 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 16.51 |
| HS Code | 8419899585 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)