-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Gun |
|---|---|
| Air Volume | 16 CFM |
| Amps | 11A |
| Application | General Purpose |
| Brushless Motor | No |
| Cord Length | 6 ft. |
| Esd-safe | No |
| Features | Compact, Easy To Use Design, Light |
| Heat Gun Handle Style | Pistol |
| Heating Element Material | Ceramic |
| Kit Contents | (1) Bare Tool |
| Lcd Display | No |
| Max. Temp. | 1000°F |
| Maximum Air Flow | 16 CFM |
| Min. Temp. | 500°F |
| Minimum Air Flow | 16 CFM |
| Motor Type | Permanent Magnet |
| Nozzle Outside Diameter | 1 5/16" |
| Nozzles Included | Included |
| Number Of Air Flow Settings | 1 |
| Number Of Pieces | 1 |
| Number Of Temperature Settings | 2 |
|---|---|
| Overall Height | 7 1/4" |
| Overall Length | 8 1/4" |
| Overall Width | 3" |
| Plug Type | Three Prong |
| Power Source | Corded |
| Series | PROHEAT Series |
| Shrink Wrap Material | PVC, Polyolefin |
| Stand Included | No |
| Surface Temperature Control | No |
| Switch Type | Rocker |
| Temp. Range | +500°F to +1000°F |
| Temp. Settings | Variable |
| Temperature Lock | No |
| Temperature Range | 500°F to 1000°F |
| Tool Type | Heat Gun |
| Tool Weight | 1.6 lbs. |
| Voltage | 120V AC |
| Watts | 1300 W |
| Heat Control Switch | None |
| Standards | CUL LISTED, UL |
| Height (cm) | 18.42 |
|---|---|
| Length (cm) | 20.96 |
| Width (cm) | 7.62 |
| HS Code | 8419899580 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.91 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)