MASTER APPLIANCE HG-751B-MC Heat Gun 750 To 1000f 14.5a 23 Cfm

Item: AE6DHU
Model: HG-751B-MC
Cross Ref: 5PYP0
Check Availability
Limited Availbility.

Get it by Tuesday, Feb 10

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Heat Gun
Air Volume 23 CFM
Amps 14.5A
Heating Element Material Ceramic
Power Source Electric
Switch Type Momentary Contact
Temp. Range +750°F to +1000°F
Temp. Settings Variable
Voltage 120V
Watts 1740 W

Product Details

Master Appliance HG-751B-MC heat gun provides a 23 CFM flow of heated air at 3000 FPM to shrink tubing & packaging, bend plastics and defrost frozen pipes.

Shipping Information

Height (cm) 25.4
Length (cm) 22.86
Width (cm) 12.7
HS Code 8419899585
Country Of Origin US
Weight (kg) 3.82

Working Mechanism

  • Plug the heat gun into a properly rated outlet and move the rocker switch to the HOT position.
  • In about two minutes, the heat gun will reach full operating temperature.
  • Adjust the air intake shutter to the desired position.
  • Turn the nozzle with the help of the adjustable stand to the horizontal or vertical position.
  • Point the nozzle towards the target object to perform the heating operation.
  • Turn the switch to the COLD position after use and run the heat gun for about three minutes to cool it down and its nozzle.
  • Move the switch to the OFF position once the gun cools down and store it in a dry place.

Features

  • Master Appliance HG-751B-MC heat gun has a non-slip rubber-backed base for 90-degree rotation for convenient operations.
  • Its rugged die-cast aluminium housing makes this heat gun perfect for heavy-duty use.
  • This heat gun features a reinforced mica-insulated heating element for efficient heating or drying application.
  • It is equipped with a momentary contact switch to cut-off power instantly.
  • This heat gun has an externally-accessible carbon brush holder for quick heating element replacement.

Compatible Accessories

  • Master Appliance Heat Gun Element Kit: This element kit replaces the existing worn out elements to maintain efficiency during the heating process.
  • Master Appliance Storage Case: This rugged plastic case secures the heat gun for transportation.
  • Master Appliance Glass Protector: It protects the glass underneath the gun from heat and provides additional space to install attachments.

Standards and Approvals

  • cUL
  • UL

Certifications

certificate

Frequently Asked Questions

How to ensure safety while using a heat gun?

  • Do not use a heat gun near combustible or flammable materials.
  • Always switch off the tool before putting it down on any surface.
  • Allow the tool to cool down before storing it.
  • Never block the inlet grill or obstruct the unit's airflow while in operation.
  • Always wear heat-resistant gloves while operating the heat gun.

Does this Master heat gun require lubrication?

Master HG-751B-MC heat gun comes pre-lubricated from the factory and does not require periodic lubrication.

What is the operational temperature range of this heat gun?

Master Appliance HG-751B-MC heat gun produces airflow between 750 to 1000 degrees F.

How to clean this heat gun?

  • Unplug the heat gun.
  • Use mild soap and a damp cloth to clean the outside of the gun.
  • Don't immerse the tool in a liquid or allow any liquid to enter the tool.
  • Make sure all vents and openings are free of debris.

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site