-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heating Element |
|---|---|
| Accessory Type | Heat Gun Element Kit |
| Compatible With Grainger Sku | 5PYN7 |
| Compatible With Manufacturer Model Number | HG-302A |
| Compatible With Mfr. Model No. | HG-302A |
|---|---|
| Maximum Temperature | 500°F |
| Minimum Temperature | 300°F |
| Number Of Pieces | 1 |
| Country Of Origin | US |
|---|
| Weight (kg) | 0.15 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)