-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heating Element |
|---|---|
| Fits Brand | Master Appliance, Master Heat Gun, Master Varitemp Heat Gun |
| For Use With Grainger Item Number | 5PYR2 |
| For Use With Mfr. Model Number | AH-752 |
|---|---|
| Product Type | Heating Element |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 5.59 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.24 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)