-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Soldering Tip |
|---|---|
| Compatible Handpiece | UT-200, UT-200SI |
| Compatible Manufacturer | Master Appliance |
| Diameter | 7 mm |
| Fits Brand | Master Appliance |
| Maximum Operating Temperature | 1004°F |
|---|---|
| Tip Series | UT-200SI Series |
| Tip Type | Chisel |
| Tip Width | 7 mm |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 0.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)