MASTER APPLIANCE 72-01-02 Soldering Tip, Chisel, 10mm Width

Item: AJ8BRQ
Model: 72-01-02
Cross Ref: 25WA72
11 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$55.80
10% off
$50.22 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Soldering Tip
Diameter 10 mm
Fits Brand Master Appliance
Tip Type Chisel

Product Details

    • 10mm dia. chisel soldering tip (std. UT-200, UT-200Si)

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin JP
Weight (kg) 0.125

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site