-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floor Mount Vibration Isolator |
|---|---|
| Capacity | 375.0 lbs. to 750.0 lbs. |
| Center-to-center Mounting Hole Distance | 4 1/8" |
| Color Mark | White |
| Deflection | 0.25" to 0.5" |
| Height | 2 3/4" |
| Includes | Top Bolts And Washers |
| Isolator Material | Neoprene |
| Isolator Type | Neoprene |
| Overall Depth | 5 1/2" |
|---|---|
| Overall Height | 2 3/4" |
| Overall Width | 3 5/16" |
| Rated Capacity - Maximum | 750 lbs. |
| Rated Capacity - Minimum | 375 lbs. |
| Rated Deflection - Maximum | 1/2" |
| Rated Deflection - Minimum | 0.25" |
| Screw Size | 1/2" |
| Width | 3.312" |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 8.38 |
| HS Code | 4016996050 |
|---|---|
| Country Of Origin | TH |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)