-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hub |
|---|---|
| Bore Diameter | 1 1/2" to 3 1/4" |
| Length | 1.563" |
| Material | Steel |
| Outside Dia. | 5 1/4" |
|---|---|
| Outside Diameter | 5 1/4" |
| Type | Semi Finished Type F |
| Length (cm) | 13.34 |
|---|---|
| Width (cm) | 13.34 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.915 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)