-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | ID Card Retractor |
|---|---|
| Age Group | Adult |
| Attachment Type | Belt Clip |
| Background Color | Red |
| Badge Attachment | Strap |
| Badge Orientation | Horizontal, Vertical |
| Case Size | 1 1/4" |
| Color | Black |
| Display Qty | 1 |
| Extended Length | 36" |
| Features | Lasts Upto 10X Longer And Protected By A 1-Year Warranty |
| Fits Belts Up To | 1 1/2" |
| Gender | Unisex |
| Includes | ID Card Standard Clip |
|---|---|
| Lanyard Material | Vinyl |
| Legend | No Legend |
| Material | ABS |
| Overall Depth | 1/2" |
| Overall Height | 3" |
| Overall Width | 1 1/2" |
| Product Type | Badge Holder |
| Retractability | Retractable |
| Retractable Cord Extended Length | 36" |
| Retraction Force | 2 oz. |
| Retractor Force | 2 ozf |
| Type | Minibak , Vinyl Strap |
| Height (cm) | 18.54 |
|---|---|
| Length (cm) | 23.11 |
| Width (cm) | 11.68 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)