MARKS USA 5SS19EU/32D Antiligature Mortise Lockset Lever Storeroom Commercial

Item: AC6BBE
Model: 5SS19EU/32D
Cross Ref: 32J485
27 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,405.47
10% off
$2,164.92 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Antiligature Mortise Lockset
Ada Compliant Yes
Ansi Lockset Function Storeroom
Backset 2 3/4"
Case Material Steel
Case Size 4 3/16" x 6 1/16" x 7/16"
Door Thickness - Maximum 1 3/4"
Features Clutch Lever, Needle Bearings
Finish Satin Stainless Steel
Fire Rating Yes
Function Storeroom
General Lockset Function Storeroom Lever Locksets
Hand Orientation Non Handed
Keyway Type Marks C
Ligature Resistance Ligature Resistant
Location Type Commercial
Lock Assembly Type Mortise
Lockset Handle Type Lever
Lockset Style SS19 Lever
Lockset Type Mechanical
Number Of Keys 2
Required Door Thickness 1 3/4"
Strike Plate Height 4 7/8"
Strike Type Curved Lip
Style Lever
Trim Style Rose
Visual Indicator Message No Message
Standards BHMA, CULUS LISTED

Product Details

    • Sub-Brand: LIFE SAVER

Shipping Information

Height (cm) 27.3
Length (cm) 13.65
Width (cm) 13.34
HS Code 8301406030
Country Of Origin DO
Weight (kg) 3.375

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site