-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Antiligature Mortise Lockset |
|---|---|
| Ada Compliant | Yes |
| Ansi Lockset Function | Storeroom |
| Backset | 2 3/4" |
| Case Material | Steel |
| Case Size | 4 3/16" x 6 1/16" x 7/16" |
| Door Thickness - Maximum | 1 3/4" |
| Features | Clutch Lever, Needle Bearings |
| Finish | Satin Stainless Steel |
| Fire Rating | Yes |
| Function | Storeroom |
| General Lockset Function | Storeroom Lever Locksets |
| Hand Orientation | Non Handed |
| Keyway Type | Marks C |
| Ligature Resistance | Ligature Resistant |
|---|---|
| Location Type | Commercial |
| Lock Assembly Type | Mortise |
| Lockset Handle Type | Lever |
| Lockset Style | SS19 Lever |
| Lockset Type | Mechanical |
| Number Of Keys | 2 |
| Required Door Thickness | 1 3/4" |
| Strike Plate Height | 4 7/8" |
| Strike Type | Curved Lip |
| Style | Lever |
| Trim Style | Rose |
| Visual Indicator Message | No Message |
| Standards | BHMA, CULUS LISTED |
| Height (cm) | 27.3 |
|---|---|
| Length (cm) | 13.65 |
| Width (cm) | 13.34 |
| HS Code | 8301406030 |
|---|---|
| Country Of Origin | DO |
| Weight (kg) | 3.375 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)