-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mortise Lockset |
|---|---|
| Ada Compliant | Yes |
| Ansi Grade | Grade 1 |
| Ansi Lockset Function | Institution |
| Backset | 2 3/4" |
| Case Material | Steel |
| Case Size | 4 3/16" x 6 1/16" x 7/16" |
| Door Thickness - Maximum | 1 3/4" |
| Features | This Feature Is Mandatory For Any Door Where Unhygienic Conditions May Be Prevalent Such As Restrooms Or Cafeterias, Thus Aiding In The Prevention Of Contamination From Unsanitary Hands |
| Finish | Satin Stainless Steel |
| Fire Rating | Yes |
| Function | Privacy |
| General Lockset Function | Classroom Security Paddle Locksets |
| Hand Orientation | Non Handed |
| Keyway Type | Marks C |
|---|---|
| Ligature Resistance | Not Ligature Resistant |
| Location Type | Institutional |
| Lockset Function Ansi Code | F06B |
| Lockset Handle Type | Paddle |
| Lockset Type | Mechanical |
| Number Of Keys | 2 |
| Performance Duty Rating | 1 |
| Required Door Thickness | 1 3/4" |
| Strike Plate Height | 4 1/4" |
| Strike Plate Thickness | 1 7/8" |
| Strike Type | ASA, Curved Lip |
| Standards | ANSI-A156.2 GRADE 1, UL AND CUL LISTED |
| Height (cm) | 27.3 |
|---|---|
| Length (cm) | 13.65 |
| Width (cm) | 13.34 |
| HS Code | 8301406030 |
|---|---|
| Country Of Origin | DO |
| Weight (kg) | 3.375 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)