-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mortise Lockset |
|---|---|
| Backset | 2 3/4" |
| Case Material | Steel |
| Case Size | 4 3/16" x 6 1/16" x 7/16" |
| Finish | Satin Stainless |
| Fire Rating | Yes |
| Function | Storeroom |
|---|---|
| Keyway Type | Marks C |
| Location Type | Healthcare |
| Number Of Keys | 2 |
| Required Door Thickness | 1 3/4" |
| Strike Type | ASA, Curved Lip |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 29.46 |
| Width (cm) | 14.73 |
| HS Code | 8301406030 |
|---|---|
| Country Of Origin | DO |
| Weight (kg) | 3.6225 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)