-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Training Kit |
|---|---|
| For Use With | Not Applicable |
| Format | DVD |
| Height | Not Applicable |
| Includes | (30) Booklets, (5) Posters, DVD, Proper Lifting, Quiz, Safety Housekeeping, Scheduling and Attendance Forms, Steps and Ladders, Topics Covered Include Slips, Training Certificate and Leader's Guide, Trips and Falls |
| Language | English |
| Operating System Requirements | Not Applicable |
| Product Type | Training Kit |
|---|---|
| Regulations Covered | Not Applicable |
| Software Delivery Method | Not Applicable |
| Subject Matter | General Safety |
| Supported Languages | English |
| Training Environment | Not Applicable |
| Width | Not Applicable |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 36.2 |
| HS Code | 8523295020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.4525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)