-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Spray Gun Cup |
|---|---|
| Capacity | 2 qt |
| Compatible Fluid Type | Paints |
| Cup Size Use | 2 qt |
| For Use With | Water And Solvent Base Paint |
|---|---|
| Includes | Liner, Regulator |
| Lid Closure | Clamp |
| Lid Type | Clamp |
| Height (cm) | 31.24 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 20.83 |
| HS Code | 8424909080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.5875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)