-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vector Motor |
|---|---|
| Ambient Temp. | 40°C |
| Application | Crane |
| Base | Rigid |
| Base Type | Rigid Base |
| Bearing Type | Ball |
| Bearings | Ball |
| Cc Number | CC003A |
| Conduit Box Position | F1, F2 |
| Constant Torque | 2000:1 |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency | 88.5% |
| Efficiency Group | Premium |
| Encoder Acceptable | Yes |
| Encoder Shaft Dimension | 5/8" x 1 3/4" |
| Finish | Enamel |
| Frame | 182TC |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 8/4A |
| Hp | 3 hp |
| Insulation Class | Class H |
| Insulation Feature | Class F |
| Max. Ambient Temp. | 104°F |
| Max. Operating Frequency | 120 Hz |
| Max. Rpm | 5400 RPM |
| Motor Application | Crane |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
|---|---|
| Motor Enclosure Design | Totally Enclosed Non Ventilated |
| Motor Frame Material | Cast Iron |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Thermal Protection | T Stat |
| Motor Type | Three Phase |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1760 RPM |
| Nema Design | A |
| No. Of Speeds | 1 |
| Nominal Efficiency | 88.5% |
| Number Of Speeds | 1 |
| Overall Length | 17 11/16" |
| Phase | 3 |
| Service Factor | 1 |
| Shaft Dia. | 1 1/8" |
| Shaft Length | 2 5/8" |
| Speed Range | 2000:1 |
| Speed Ratio | 2000:1 |
| Standards | Ce, Ul Recognized |
| Thermal Protection | Thermostat |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 230/460V AC |
| Warranty | 3 yrs. |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 57.15 |
| Width (cm) | 42.7 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 54.9 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)