-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Baling Wire |
|---|---|
| Astm Number | B211 |
| Baling Wire Type | Spool |
| Color | Silver |
| Diameter | 0.064" |
| Finish | Bare Wire |
| Gauge | 16 ga. |
| Length | 268 ft. , 268.2 ft. |
|---|---|
| Material | Aluminum |
| Package Type | Spool |
| Product Type | Baling Wire |
| Wire Dia. | 0.064" |
| Wire Finish | Bare Wire |
| Wire Gauge | 16 ga. |
Malin Co. 01-0640-001S baling wire is designed for repairing fences or securing bundles of loose goods like rebar, cardboard and lightweight tubing. It is also known as bundling wire as the flexible wire is wrapped around the bundle with its ends manually twisted together to keep the wire in place. Malin Co. 01-0640-001S baling wire is thinner and lighter than coil baling wire.
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 8.64 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.4725 |
Baling wire is normally sold in reels or rolls and is constructed of iron or steel. There are many different varieties of baling wire, but the majority of baler equipment only works with a few of them.
The machines used to bale hay typically use a 14.5-gauge wire commonly referred to as farmer wire or 6500, which is the number of feet in a 100# coil of that material.
Baling wire, sometimes referred to as soft wire, bale wire and farm wire, is used to bind items like hay bales and cardboard. It can be made of steel or iron and can have a galvanised or annealed finish.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)