-
Select Country
- Source Now
Get it by Wednesday, Feb 18
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dial Indicator |
|---|---|
| Accuracy | -0.0005" to +0.0005" |
| Agd Number | Agd 1 |
| Back Type | Lug |
| Bearing Type | Jeweled |
| Calibration Certificate | No |
| Contact Point Dia. | 1/4" |
| Contact Point Shape | Flat |
| Dial Color | Green |
| Dial Reading | 0-10-0 |
| Dial Size | 1 3/4" |
| Dimension Type | Inch |
| Graduations | 0.0005" |
| Includes Case | No |
|---|---|
| Long Form Calibration Certificate | No |
| Maximum Measurement - Inch | 0.05" |
| Minimum Measurement - Inch | 0" |
| Number Of Indicators | 1 |
| Operation Type | Plunger |
| Range | 0" to 0.05" |
| Range Per Revolution | 0.02" |
| Reading | Balanced |
| Shock Resistant | Yes |
| Stem Dia. | 0.375" |
| Stem Thread Size | #4-48 |
| standard | AGD, ANSI |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 12.95 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)