-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dial Indicator |
|---|---|
| Accuracy | -0.0001" to +0.0001" |
| Agd Number | Agd 1 |
| Back Type | Lug |
| Bearing Type | Jeweled |
| Calibration Certificate | No |
| Contact Point Dia. | 1/4" |
| Contact Point Shape | Flat |
| Dial Color | Green |
| Dial Reading | 0-5-0 |
| Dial Size | 1 3/4" |
| Dimension Type | Inch |
| Graduations | 0.0001" |
| Includes Case | No |
|---|---|
| Long Form Calibration Certificate | No |
| Maximum Measurement - Inch | 0.025" |
| Minimum Measurement - Inch | 0" |
| Number Of Indicators | 1 |
| Operation Type | Plunger |
| Range | 0" to 0.025" |
| Reading | Balanced |
| Shock Resistant | Yes |
| Stem Dia. | 0.375" |
| Stem Thread Size | #4-48 |
| standard | AGD, ANSI |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 12.95 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.207 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)