-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Digital Indicator |
|---|---|
| Accuracy | -0.005 mm to +0.005 mm |
| Back Type | Removable Flat |
| Battery Included | Yes |
| Battery Size | CR2450 |
| Bezel | 2 7/25" |
| Bezel Type | No |
| Calibration Certificate | No |
| Case Type | Box |
| Compatible Data Output Cable | 4102357 |
| Compatible Wireless Transmitter | Mahr I-Stick 4102306 |
| Contact Point Dia. | 4 mm |
| Contact Point Shape | Curved |
| Data Output Type | Cable |
| Dial Size | 58 mm |
| Dimension Type | Inch, Metric |
| Display Type | LCD |
| Included Certification | Certificate Of Inspection |
| Includes Case | Yes |
|---|---|
| Ip Rating | IP52 |
| Long Form Calibration Certificate | No |
| Max. Measurement | 1/2" |
| Max. Measuring Force | 0.65N |
| Maximum Measurement - Mm | 12.7 mm |
| Minimum Measurement - Inch | 0.00002" |
| Minimum Measurement - Mm | 0.001 mm |
| Non-magnetic | No |
| Number Of Indicators | 1 |
| Operation Type | Plunger |
| Range | 0.00002" to 0.5" |
| Resolution | 0.00005", 0.001 mm |
| Spc Output | Yes |
| Stem Dia. | 8 mm |
| Stem Thread Size | M2.5 |
| Variable Resolution | No |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 14.99 |
| Width (cm) | 10.16 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)