-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Digital Indicator |
|---|---|
| Back Type | Removable Flat |
| Battery Included | No |
| Battery Size | Cr123A |
| Bezel | 3.42" x 2.77" |
| Bezel Type | No |
| Calibration Certificate | No |
| Case Type | Box |
| Compatible Data Output Cable | 2121428 |
| Contact Point Dia. | 3.18 mm |
| Contact Point Shape | Curved |
| Data Output Type | Cable |
| Dial Size | 3.42" |
| Dimension Type | Inch, Metric |
| Display Type | LCD |
| Included Certification | Certificate Of Inspection |
| Includes | (3) Display Overlays |
| Includes Case | Yes |
|---|---|
| Ip Rating | IP54 |
| Long Form Calibration Certificate | No |
| Max. Measurement | 0.039" |
| Max. Measuring Force | 0.65N |
| Maximum Measurement - Mm | 1 mm |
| Minimum Measurement - Inch | 0.00001" |
| Minimum Measurement - Mm | 0.001 mm |
| Non-magnetic | No |
| Number Of Indicators | 1 |
| Operation Type | Plunger |
| Range | 0.00001" to 0.039" |
| Resolution | 0.0005", 0.001 mm, 0.005 mm |
| Spc Output | Yes |
| Stem Dia. | 3/8" |
| Stem Thread Size | M2.5 |
| Variable Resolution | Yes |
| Height (cm) | 9.22 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 10.8 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)