-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pump Seal Failure Relay |
|---|---|
| Adjustment Method | Rotary Knob |
| Amps Rating | 5A |
| Base Shape | Octal |
| Base Type | Octal |
| Body Depth | 2.9" |
| Body Height | 2.33" |
| Body Width | 1.71" |
| Burden | 3 VA @ 5A |
| Contact Form | SPST-NO |
| Contact Rating (ac) | 5A @ 240V |
| Contact Rating (dc) | 5A @ 28V |
| Current Rating | 5A |
| Electrical Connection Type | Pin |
| Electrical Operating Durability | 100000 |
| Features | Full Status Indication, Pulsed Probes, Automatic Reset When Fault Condition Clears |
| For Use With | Submersible Pumps |
| Frequency | 50/60 Hz |
| Input Voltage | 120V AC |
| Mechanical Operating Durability | 10000000 |
|---|---|
| Number Of Channels | Dual Channel |
| Number Of Contacts | 2 |
| Number Of Pins | 8 |
| Number Of Pins/terminals | 8 |
| Operating Current | 5A at 240V AC (Resistive Load), 5A at 28V DC (Resistive Load) |
| Power Consumption | 3 VA |
| Power Rating | 2 VA |
| Relay Function | Seal Leakage |
| Relay Mounting Style | Socket |
| Relay Type | Seal Leakage |
| Resistive Contact Amp Rating | 10A |
| Response Time | 1 sec. |
| Seal Leak Maximum Resistance | 100000 ohms |
| Seal Leak Minimum Resistance | 4700 ohms |
| Socket Code | A |
| Status Indicator | LED Indicator |
| Voltage | 120V AC |
| standard | CE, CULUS, CURUS, UL LISTED |
| Height (cm) | 5.92 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 4.34 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)