MACROMATIC SFP024B250 Pump Seal Failure Relay, 3VA, Indicator Style LED, -40 to 85 Deg C

Item: CD6FQW
Model: SFP024B250
Check Availability
In Stock.

Get it by Friday, Feb 20

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$112.48 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Pump Seal Failure Relay
Indicator Style LED
Load Capacity 3 VA
Operating Life 10000000 Operations
Operation 10000000
Temp. Range -40°C to +85°C

Shipping Information

Height (cm) 6.1
Length (cm) 7.62
Width (cm) 4.32
Country Of Origin US
Weight (kg) 0.135

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site