-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Level Control Relay |
|---|---|
| Amps Rating | 10A |
| Application | Level Control Relay |
| Base Shape | Octal |
| Body Depth | 1.7" |
| Body Height | 2.97" |
| Body Width | 2.37" |
| Contact Form | SPDT |
| Contact Rating (ac) | 10A @ 240V AC |
| Contact Rating (dc) | 7A @ 28V DC |
| Control Type | Liquid Level Single Probe Pump Up |
| Current Rating | 10A |
| Dc Contact Rating | 7A @ 28V DC |
| Electrical Connection Type | Pin |
| Enclosure Color | White |
| Enclosure Depth | 2 4/5" |
| Enclosure Height | 3 1/5" |
| Enclosure Width | 1.7" |
|---|---|
| Features | 5V Dc Pulsed Probe Voltage, Adjustable Sensitivity |
| Flat Pin Width | Not Applicable |
| Input Voltage | 120V AC |
| Max. Resistance Sensitivity | 250000 ohms |
| Minimum Resistance Sensitivity | 1000 ohms |
| Mounting Style | Socket |
| Number Of Pins | 8 |
| Number Of Pins/terminals | 8 |
| Number Of Probes | Single Probe |
| Relay Function | Pump Up |
| Relay Mounting Style | Socket |
| Socket Code | A |
| Special Information | 8 Pin Octal Socket Required, Galvanically Isolated |
| Status Indicator | LED Indicator |
| Switch Type | Single Pole Double Throw |
| Type | Plug In |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 4.32 |
| HS Code | 8536490075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1778 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)