MACROMATIC LCP1A100F1 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C

Item: CD6ZWZ
Model: LCP1A100F1
Check Availability
In Stock

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$88.30 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Level Control Relay
Indicator Style LED
Load Capacity 2 VA
Operating Life 10000000 Operations
Temp. Range -40°C to +85°C

Shipping Information

Height (cm) 6.1
Length (cm) 8.13
Width (cm) 4.32
Country Of Origin US
Weight (kg) 0.135

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site