-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shelving Unit |
|---|---|
| Adjustable Increments | 1 1/2" |
| Assembled | Unassembled |
| Assembled/unassembled | Unassembled |
| Color | Dove Gray |
| Depth | 12" |
| Duty Rating | Heavy Duty |
| Finish | Powder Coat |
| Frame Material | Steel |
| Height | 84" |
| Includes | Back Brace, Upright Assembly |
| Load Capacity Per Shelf | 1150 lbs. |
| Material | Steel |
| No. Of Shelves | 8 |
| Number Of Drawers | 0 |
| Number Of Shelves | 8 |
|---|---|
| Overall Depth | 12" |
| Overall Height | 84" |
| Overall Hxwxd | 84" x 36" x 12" |
| Overall Width | 36" |
| Post Gauge | 16 ga. |
| Shelf Adjustment Increments | 1 1/2" |
| Shelf Adjustments | 1 1/2" |
| Shelf Capacity | 1300 lbs. |
| Shelf Gauge | 18 ga. |
| Shelf Style | Solid |
| Shelving Configuration | Add-On |
| Shelving Material | Steel |
| Whole Unit Load Capacity | 9200 lbs. |
| Width | 36" |
| Height (cm) | 213.36 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 30.48 |
| HS Code | 9403908041 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 49.815 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)