-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shank Collet Holder |
|---|---|
| Collet Series | 100DA Series |
| Overall Length | 4.94" |
| Shank Dia. | 1" |
|---|---|
| Shank Shape | Cylindrical |
| Shank Type | Straight |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 5.08 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)