-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shank Collet Holder |
|---|---|
| Compatible Collet Wrench | DA100 |
| Compatible Nut Model No. | 100DA-NUT |
| Coolant Supply | Coolant Through |
| For Collet Series | DA100 |
| Includes Nut Type | MINI |
| Max Speed | 10000 RPM |
| Nose Dia. | 1.06" |
| Nut Diameter | 1.06" |
|---|---|
| Overall Length | 7 11/25" |
| Projection | 1.66" |
| Shank Dia. | 1" |
| Shank Length | 5 1/2" |
| Shank Shape | Cylindrical |
| Shank Type | Straight |
| T.i.r. Tolerance | 0.001" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 5.08 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)