| Item | Lighting Dimmer |
|---|---|
| Ballast Type | 0-10V Dimming Fluorescent Ballast, 0-10V Dimming Led Driver |
| Color | Gray |
| Compatible With Series | CLARO Series |
| Current Rating | 8A |
| Dimming Method | 0-10V |
| Dimming Type | Full Continuous Dimming |
| Includes Wall Plate | Wall Plate Not Included |
| Lamp Type | Electronic Ballasts, Led Drivers |
| Lighting Technology | Fluorescent, LED |
| Load Rating @ 120v Ac | 8A (Fluorescent Ballast, LED) |
| Load Rating @ 277v Ac | 8A (Fluorescent Ballast, LED) |
| Max. Capacity | 8A Load Switching Or 50 mA 0-10V Sink Limited |
| Maximum Operating Temperature | 104°F |
| Minimum Operating Temperature | 32°F |
| Neutral Required | No |
|---|---|
| Nightlight | No |
| Number Of Gangs | 1 |
| Number Of Switches | 1 |
| Operating Voltage | 120-277V AC |
| Overall Depth | 0.3" |
| Overall Height | 4.69" |
| Overall Width | 2.94" |
| Rated Frequency | 50/60 Hz |
| Series | DIVA Series |
| Style | Paddle |
| Switch Style | Rocker On/Off, Mini-Slide Dimming |
| Switch Type | 1 Pole, 3 Way |
| Voltage | 120-277V AC |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 6.1 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 0.1215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)