LUTRON DVSTV-BR Lighting Dimmer Control 120 to 277V Brw

Item: AH7MFZ
Model: DVSTV-BR
Cross Ref: 36WH25
10 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$116.30
10% off
$104.67 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Lighting Dimmer
Ballast Type 0-10V Dimming Fluorescent Ballast, 0-10V Dimming Led Driver
Color Brown
Compatible With Series CLARO Series
Current Rating 8A
Dimming Method 0-10V
Dimming Type Full Continuous Dimming
Includes Wall Plate Wall Plate Not Included
Lamp Type Electronic Ballasts, Led Drivers
Lighting Technology Fluorescent, LED
Load Rating @ 120v Ac 8A (Fluorescent Ballast, LED)
Load Rating @ 277v Ac 8A (Fluorescent Ballast, LED)
Max. Capacity 8A Load Switching Or 50 mA 0-10V Sink Limited
Maximum Operating Temperature 104°F
Minimum Operating Temperature 32°F
Neutral Required No
Nightlight No
Number Of Gangs 1
Number Of Switches 1
Operating Voltage 120-277V AC
Overall Depth 0.3"
Overall Height 4.69"
Overall Width 2.94"
Rated Frequency 50/60 Hz
Series DIVA Series
Style Paddle
Switch Style Rocker On/Off, Mini-Slide Dimming
Switch Type 1 Pole, 3 Way
Voltage 120-277V AC

Product Details

    • Wall Box Size : Single Gang
    • Wall Plate : Not Included
    • Special Features: Paddle On/Off and Mini Slider to Dim or Brighten

Shipping Information

Height (cm) 11.43
Length (cm) 6.1
Width (cm) 6.1
Country Of Origin MX
Weight (kg) 0.117

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site