-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Level Control |
|---|---|
| Control Type | Conductivity |
| Depth | 3 1/4" |
| Enclosure Height | 1 5/8" |
| Enclosure Width | 3 7/8" |
| Height | 1 5/8" |
| Includes | Instructions |
| Input Voltage | 240V AC |
| Mounting | Snap Track |
|---|---|
| Output Type | Relay |
| Overall Height | 1 5/8" |
| Overall Length | 3 7/8" |
| Overall Width | 3 1/4" |
| Relay | 1 |
| Type | Track Mount |
| Width | 3 7/8" |
| Height (cm) | 9.52 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 12.38 |
| HS Code | 9032896060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)