-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Level Control |
|---|---|
| Contact Form | SPDT |
| Control Type | Conductivity |
| Depth | 3 1/4" |
| Enclosure Height | 1 5/8" |
| Enclosure Width | 3 7/8" |
| Height | 1 5/8" |
| Includes | Instructions |
| Input Voltage | 24V AC |
| Mounting | Snap Track |
| Mounting Type | Snap Track |
| Output Type | Relay |
|---|---|
| Overall Height | 1 5/8" |
| Overall Length | 3 7/8" |
| Overall Width | 3 1/4" |
| Product Type | Liquid Level Controller |
| Relay | 1 |
| Type | Track Mount |
| Voltage | 24V AC |
| Width | 3 7/8" |
| standard | 3A, CSA, UL 353 |
| Height (cm) | 16.76 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 15.75 |
| HS Code | 9032896060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.459 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)