-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | LED Lamp |
|---|---|
| Amps | 15 mA |
| Average Life | 20000 hrs. |
| Bulb Base Type | Candelabra Screw (E12) |
| Bulb Beam Angle | 180° |
| Bulb Designation | E12, LED |
| Bulb Dia. | 0.828" |
| Bulb Diameter | 7/8" |
| Bulb Housing | Glass |
| Bulb Housing Material | Glass |
| Bulb Shape | T6 |
| Bulb Technology | LED |
| Color Selectable | No |
| Color Temp. | 5600 K |
| Dimmable | No |
| Dimmable / Non-dimmable | Non Dimmable |
| Dimming Method | No Dimming |
| Dimming Type | No Dimming |
| Energy Star Compliant | No |
| Environmental Usage | Indoor Only |
| For Enclosed Fixtures | No |
| High Output | No |
| Indoor/outdoor | Indoor Only |
|---|---|
| Initial Lumens | 12 lm |
| Lamp Dia. | 0.83" |
| Lamp Shape | T |
| Lamp Type | Miniature T |
| Light Color | White |
| Light Output | 12 lm |
| Light Technology | LED |
| Lumen Selectable | No |
| Lumens | 12 lm |
| Max. Overall Length | 2.1" |
| Overall Lamp Shape | T |
| Overall Length | 1 5/6" |
| Power Source | Direct Wired |
| Rated Life | 20000 hrs. |
| Rough Service | No |
| Shatter-resistant | No |
| Three-way | No |
| Trade Number | 3S6/24V, 6S6/24V, 509K |
| Voltage | 24V AC/DC |
| Wattage | 0.4 W |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 4.66 |
| Width (cm) | 2.54 |
| HS Code | 8541402000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)