LUMAPRO L20120CS-W Compact LED Bulb, Candelabra Screw E12, T6, 10 mA, 120 Vac/dc, 1.2 Watt, 5600 K, White

Item: AC8FFH
Model: L20120CS-W
Cross Ref: 39P450
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$26.04
5% off
$24.74 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item LED Lamp
Amps 10 mA
Average Life 20000 hrs.
Bulb Base Type Candelabra Screw (E12)
Bulb Beam Angle 180°
Bulb Designation T6, Candelabra Screw Base
Bulb Dia. 0.828"
Bulb Diameter 7/8"
Bulb Housing Glass
Bulb Housing Material Glass
Bulb Shape T6
Bulb Technology LED
Color Selectable No
Color Temp. 5600 K
Dimmable No
Dimmable / Non-dimmable Non Dimmable
Dimming Method No Dimming
Dimming Type No Dimming
Energy Star Compliant No
Environmental Usage Indoor Only
For Enclosed Fixtures No
High Output No
Indoor/outdoor Indoor Only
Initial Lumens 8 lm
Lamp Dia. 0.83"
Lamp Shape T
Lamp Type Miniature T
Light Color White
Light Output 8 lm
Light Technology LED
Lumen Selectable No
Lumens 8 lm
Max. Overall Length 2.1"
Overall Lamp Shape T
Overall Length 1 5/6"
Power Source Direct Wired
Rated Life 20000 hrs.
Rough Service No
Shatter-resistant No
Three-way No
Trade Number 4C7/120V, 4C7/130V, 6S6/120V, 6S6/130V
Voltage 120V AC/DC
Wattage 1.2 W

Shipping Information

Height (cm) 2.54
Length (cm) 4.66
Width (cm) 2.54
HS Code 8541402000
Country Of Origin TW
Weight (kg) 0.009

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site