-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Miniature Incandescent Bulb |
|---|---|
| Applications | Indicator |
| Bulb Base Type | Glass Wedge (W2.1x4.9D) |
| Bulb Diameter | 1/4" |
| Bulb Finish | Clear |
| Bulb Housing | Glass |
| Bulb Shape | T1-3/4 |
| Color Rendering Index | 100 |
| Color Temperature | 2463 K |
| Current | 0.08A |
| Dimmable | No |
| Environmental Usage | Indoor Only |
| For Enclosed Fixtures | No |
| Lamp Shape | T |
| Lamp Type | Miniature T |
| Light Color | White |
|---|---|
| Light Output | 4 lm |
| Light Technology | Incandescent |
| Manufacturers Warranty Length | 1 yr. |
| Max. Overall Length | 4/5" |
| Power Source | Direct Wired |
| Primary Application | Indicator |
| Rated Life | 15000 hrs. |
| Rough Service | No |
| Shatter-resistant | No |
| Standards | Rohs Compliant |
| Start Type | Electronic |
| Trade Number | 73 |
| Voltage | 14V AC |
| Wattage | 1.12 W |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8539293050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0004 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)