-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Miniature Incandescent Bulb |
|---|---|
| Applications | Aircraft |
| Average Bulb Life | 1000 hrs. |
| Base Type | Single Contact Midget Flanged |
| Bulb Base Type | Single Contact Midget Flanged (SX6S) |
| Bulb Diameter | 1/4" |
| Bulb Housing | Glass |
| Bulb Shape | T1-3/4 |
| Current | 0.2A |
| Dimmable | No |
| Environmental Usage | Indoor Only |
| For Enclosed Fixtures | No |
| Lamp Shape | T |
|---|---|
| Lamp Type | Miniature T |
| Light Color | White |
| Light Output | 4 lm |
| Light Technology | Incandescent |
| Max. Overall Length | 0.63" |
| Primary Application | Aircraft |
| Rated Life | 1000 hrs. |
| Trade Number | 328 |
| Voltage | 6V |
| Wattage | 1.2 W |
| standard | MEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8539293060 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)