-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cord Reel |
|---|---|
| Cable Length | 40 ft. |
| Cord Color | Yellow |
| Cord Included | Yes |
| Depth | 8" |
| Enclosed Reel | No |
| Enclosure Rating | Not Rated |
| Feeder Cord Ending | Grounding Plug |
| Feeder Cord Ending Configuration | NEMA 5-15R |
| Feeder Cord Length | 40 ft. |
| Gauge | 14 ga. |
| Grade | Commercial/Industrial |
| Grade - Ext. Cords And Outlet Strips | General Purpose |
| Includes | Circuit Breaker |
| Includes Cord | Yes |
| Indoor/outdoor | Indoor |
| Location | Indoor |
| Max. Amps | 13A |
| Nec Cord Designation | SJTW |
| Nema Receptacle Configuration | (4) NEMA 5-15R |
| Number Of Conductors | 3 |
| Number Of Outlets | 4 |
|---|---|
| Overall Depth | 8" |
| Overall Height | 12" |
| Overall Width | 9" |
| Reel Color | Yellow |
| Reel Material | Polypropylene, Steel |
| Reel Mounting | Hand Hold |
| Retractable Cord Ending | Quad Receptacle On Reel |
| Retractable Cord Ending Configuration | Nema 5-15P |
| Retractable Cord Length | 40 ft. |
| Special Features | Circuit Breaker |
| Standards | Cetlus |
| Temp. Range | -10°F to +140°F |
| Temp. Rating | -10°F to +140°F |
| Trade Designation | SJTW |
| Voltage | 120V AC |
| Wattage | 1625 W |
| Width | 9" |
| Winding Method | Hand Operated |
| Wire Size | 14 AWG |
| Tension Method | None |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 22.86 |
| HS Code | 8544429000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.015 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)