-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cord Reel |
|---|---|
| Cable Length | Not Included |
| Cord Ending Nema Configuration | No Configuration |
| Cord Included | No |
| Depth | 10 1/2" |
| Enclosed Reel | No |
| Feeder Cord Ending Nema Configuration | No Configuration |
| Grade | Commercial/Industrial |
| Grade - Ext. Cords And Outlet Strips | General Purpose |
| Height | 17 1/2" |
| Holds | Up To 200 ft. So 16/3, 125 ft. So 14/3 Or 100 ft. So 12/3 |
| Includes | Carry Handle With Molded Grip |
| Indoor/outdoor | Indoor |
| Location | Indoor |
| Nema Plug Configuration | None |
| Nema Receptacle Configuration | None |
|---|---|
| Number Of Outlets | 0 |
| Overall Depth | 10 1/2" |
| Overall Height | 17 1/2" |
| Overall Width | 13 3/8" |
| Reel Capacity | 100 ft. Of 12/3 Cord, 125 ft. Of 14/3 Cord, 200 ft. Of 16/3 Cord |
| Reel Color | Yellow |
| Reel Material | Steel |
| Reel Mounting | Non Mounting, Hand Held |
| Special Features | Carry Handle With Molded Grip |
| Temp. Range | -30°F to +140°F |
| Temp. Rating | -30°F to +140°F |
| Width | 13.375" |
| Winding Method | Hand Operated |
| Height (cm) | 44.45 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 33.97 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.9825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)