-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | HID Ballast Kit |
|---|---|
| Ansi Code | M57 |
| Ballast Bulb Type | Metal Halide |
| Ballast Family | Hid Magnetic |
| Ballast Lamp Type | Metal Halide |
| Ballast Start Type | Probe |
| Ballast Type | Probe Start |
| Dimension A | 2 1/2" |
| Dimension B | 4 3/32" |
| Fixture Ballast Type | Probe Start |
| Footnotes | 6 |
| Frequency | 60 Hz |
| Height | 2 13/16" |
| Includes | Capacitor, Mounting Bracket And Hardware |
| Input Voltage | 120/208/240/277/480V AC |
| Input Watts | 205 W |
| Insulation Class | Class H |
| Lamp Type | Metal Halide |
| Lamp Watts | 150/175A |
|---|---|
| Length | 3 15/16" |
| Maximum Bulb Watts | 175 W |
| Min. Bulb Watts | 150 W |
| Min. Starting Temperature | -20°F |
| Number Of Bulbs Supported | 1 |
| Number Of Lamps | 1 |
| Operating Amps @ 120v | 1.9A |
| Operating Amps @ 208v | 1.1A |
| Operating Amps @ 240v | 1A |
| Operating Amps @ 277v | 0.8A |
| Operating Amps @ 480v | 0.5A |
| Overall Height | 2 13/16" |
| Overall Length | 3 15/16" |
| Overall Width | 3 11/16" |
| Start Type | Probe |
| Thermal Protection | No |
| Width | 3.7" |
| Height (cm) | 7.14 |
|---|---|
| Length (cm) | 10 |
| Width (cm) | 9.4 |
| HS Code | 8504100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.9015 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)