-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | HID Ballast Kit |
|---|---|
| Ansi Code | M98 |
| Ballast Bulb Type | Metal Halide |
| Ballast Family | Hid Magnetic |
| Ballast Lamp Type | Metal Halide |
| Ballast Start Type | Pulse |
| Ballast Type | Pulse Start |
| Dimension A | 1 1/2" |
| Dimension B | 2 15/16" |
| Fixture Ballast Type | Pulse Start |
| Footnotes | 6 |
| Frequency | 60 Hz |
| Height | 2 13/16" |
| Includes | Capacitor, Core And Coil, Ignitor, Mounting Bracket And Hardware |
| Input Voltage | 120-277V AC |
| Input Watts | 85 W |
| Insulation Class | Class H |
|---|---|
| Lamp Type | Metal Halide |
| Lamp Watts | 70 W |
| Length | 3 15/16" |
| Max. Bulb Watts | 70 W |
| Min. Starting Temp. | -20°F |
| Number Of Bulbs Supported | 1 |
| Number Of Lamps | 1 |
| Operating Amps @ 120v | 0.8A |
| Operating Amps @ 208v | 0.5A |
| Operating Amps @ 240v | 0.4A |
| Operating Amps @ 277v | 0.4A |
| Start Type | Pulse |
| Thermal Protection | No |
| Width | 2 4/5" |
| Height (cm) | 7.14 |
|---|---|
| Length (cm) | 10 |
| Width (cm) | 7.11 |
| HS Code | 8504100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)