-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Oil Gage |
|---|---|
| Material | Brass, Glass |
| Seals | Buna N |
| Sight Length | 4 1/4" |
|---|---|
| Type | Vented |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 9.4 |
| HS Code | 9026106000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)