-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Oil Gage |
|---|---|
| Body Diameter | 0.688" |
| Body Height | 5.98" |
| Body Material | Brass |
| Body Width | 0.69" |
| Compatible Series | G300 Series |
| Compatible With Series | G300 Series |
| Includes Thermometer | No Thermometer Included |
| Material | Brass, Glass |
| Maximum Temperature Rating | 250°F |
| Mounting Style | Male Elbow |
| Mounting Thread Gender | Male |
|---|---|
| Mounting Thread Size | 3/8" |
| Mounting Thread Type | NPTF |
| Product Type | Vented Oil Gauges |
| Seal Material | Buna N |
| Seals | Buna N |
| Sight Height | 4 1/4" |
| Sight Length | 4 1/4" |
| Sight Material | Borosilicate Glass |
| Type | Vented |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 5.08 |
| HS Code | 9026106000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)