-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Colorimeter |
|---|---|
| Ammonia Accuracy | +/-1 nm, 2% Full Scale |
| Ammonia Range | 0.01 to 0.8 mg/L PP, 0.02 to 1 mg/L T, 0.02 to 2.5 mg/L Lr TT, 1.0 to 50 mg/L hr. TT |
| Ammonia Resolution | 0.005A |
| Battery Type | AA Batteries |
| Chemical Oxygen Demand Accuracy | +/-1 nm, 2% Full Scale |
| Chemical Oxygen Demand Range | 15 To 300 mg/L LMR Tt, 20 To 1500 mg/L MR Tt, 200 To 15000 mg/L HR Tt, 3 To 150 mg/L LR TT |
| Chemical Oxygen Demand Resolution | 0.005A |
| Chlorine Accuracy | +/-1 Nm, 2% Full Scale |
| Chlorine Resolution | 0.005A |
| Display | Backlit LCD, Graphic |
| Free Chlorine | 0.01 To 6.0 mg/L T, 0.02 To 2 mg/L PP, 0.02 To 3.5 mg/L MR PP, 0.02 To 4 mg/L L, 0.1 To 10 mg/L HR T, 0.1 To 8 mg/L HR PP, 5 To 200 mg/L HR (KI) T (105) |
| Includes | (3) 16 mm Vials, (3) 24 mm Vials, (4) AA Batteries, 11 cm Brush, 13 cm Stirring Rod, 13 mm Vial Adapter, 16 mm Vial Adapter, Carrying Case, Screwdriver |
| Iron Accuracy | +/-1 nm, 2% Full Scale |
| Iron Resolution | 0.005A |
|---|---|
| Nitrate Accuracy | +/-1 nm, 2% Full Scale |
| Nitrate Range | 0.08 mg/L to 1 mg/L, 1 mg/L to 30 mg/L |
| Nitrate Resolution | 0.005A |
| No. Of Battery | 4 |
| Ph Range | 5.2 to 6.8 LR T, 6.5 to 8.4 L, 6.5 to 8.4 T, 8 to 9.6 HR T |
| Product Type | Colorimeter |
| Resolution | 0.005A |
| Sulfide Accuracy | +/-1 nm, 2% Full Scale |
| Sulfide Range | 0.04 mg/L to 0.5 mg/L |
| Sulfide Resolution | 0.005A |
| Total Chlorine | 0.01 To 6.0 Mg/L T, 0.02 To 2 Mg/L Pp, 0.02 To 3.5 Mg/L Mr Pp, 0.02 To 4.0 Mg/L L, 0.1 To 10 Mg/L Hr T, 0.1 To 8 Mg/L Hr Pp, 5 To 200 Mg/L Hr (Ki) T (105) |
| Type | Multi Parameter |
| Wavelengths | 430 nm, 660 nm |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 2.61 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)