-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Colorimeter |
|---|---|
| Accuracy | 2% |
| Display Type | Digital |
| Includes | (3) 16 mm Vials, (3) 24 mm Vials, 11 Cm Brush, 13 Cm Stirring Rod, 13 mm Vial Adapter, 16 mm Vial Adapter, Carrying Case, Screwdriver |
| Manufacturer Warranty Length | 2 yrs. |
| Power Source | AA Batteries |
| Product Type | Colorimeter |
|---|---|
| Range | Acid 0.1 - 4 Mmol/L; Alkalinity-M 5 - 200 mg/l; Alkalinity-P 5 - 300 mg/l; Aluminum 0.01 - 0.25 mg/l; Ammonia 0.02 - 1 mg/l; Ammonia, Free 0.01 - 0.5 mg/l; Boron 0.1 - 2 mg/l; Bromine 0.05 - 13 mg/l; Chloride 0.5 - 25 mg/l; Chlorine Free Or Total 0.02-2. |
| Resolution | 0.005 A |
| Type | Multi Parameter |
| Wavelengths | 430 nm, 660 nm |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 30.48 |
| HS Code | 9027504060 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.71 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)