-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Molybdenum HR 3 PP, 25 ml |
|---|---|
| For Use With | Colorimeter, Photometers |
| Includes | Reagent |
| Type | Reagents And Refills |
|---|---|
| Volume Per Container | 25 Ml |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 17.02 |
| Width (cm) | 4.06 |
| HS Code | 3822005090 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)