-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Molybdenum HR 3 PP, 10 ml |
|---|---|
| Chemical Grade | Grade Lab |
| Compatible Product Type | Colorimeters, Photometers, Spectrophotometers |
| For Use With | Colorimeter, Photometers |
| Includes | Reagent |
|---|---|
| Storage Temperature - Maximum | 20°C |
| Type | Reagents And Refills |
| Volume Per Container | 10 mL |
| Height (cm) | 20.57 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 4.06 |
| HS Code | 3822005090 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)