-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gear Coupling Hub |
|---|---|
| Bore Size | 1 1/4" |
| Color | Metallic |
| Coupling Type | Gear |
| Depth | 2 11/25" |
| Dimension Hd | 4" |
| Disclaimer | Lovejoy Cad Models Are Accurate Envelope Dimensions Only. Features Such As Bore Size And Keyway Are Not Rendered Or Are Only Representative. Contact Lovejoy Technical Support Or Refer To Product Catalogs For Details. |
| Hub Material | AISI 1045 |
| Keyway Size (w X D) | 1/4" x 1/8" |
| Length Thru Bore | 2 11/25" |
|---|---|
| Max Speed (unbalanced) | 5000 RPM |
| Max. Bore (dimensions Id1/id2) | 2 3/4" |
| Nominal Torque | 31500 lbs.-in. |
| Set Screw Style Coupling Size (dimension T) | No Setscrew |
| Size | 2 |
| Style | Bored |
| Type | Gear Coupling Hubs |
| Volume | 39.04 cu. in. |
| Height (cm) | 15.88 |
|---|---|
| Length (cm) | 17.14 |
| Width (cm) | 17.14 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.708 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)